NTN - Deep Groove Ball Bearing - 6302LU
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 130x130x31 mm |
---|---|
Logistic Weight | 1715 g |
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Sealing | One rubber seal |
Bearing Clearance | CN |
Series | 6300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 52000 N |
Basic dynamic load, radial - Cr | 90500 N |
Weight | 0.232 kg |
Usually arrives within 14 working days