NTN - Deep Groove Ball Bearing - 6303LLBCM/5K
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 47x47x14 mm |
---|---|
Logistic Weight | 115 g |
Inner diameter | 17 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Sealing | two rubber seals |
Bearing Clearance | cm |
Series | 6300 |
Cage | steel |
Basic static load, radial - C0r | 6550 N |
Basic dynamic load, radial - Cr | 15000 N |
Weight | 0.06 kg |
Usually arrives within 14 working days