Deep groove ball bearing Timken 61812, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 60 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:61812
Rubix:396A1382
Manufacturer :100314651
EAN:0053893771618





Product details : TIMKEN 61812 DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 80,01x80,01x12,1412 mm |
|---|---|
| Package weight | 106,1 g |
| Inner diameter | 60 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 29.36 excl. VAT
/ Each
£ 35.23 incl. VAT
- Delivery usually within ( 7 ) days
