Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6030CM DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6030CM, Outer diameter: 225 mm | Width: 35 mm | Inner diameter: 150 mm
Deep groove ball bearing NTN
References
ntn:
6030CM
rubix:
204A9289
ean:
4547359338447
Technical specifications
Inner diameter
150
mm
Outer diameter
225
mm
Width
35
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6030CM DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
150
mm
Outer diameter
225
mm
Width
35
mm
Sealing
open
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
191.69
excl. VAT
/
Each
£
230.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NSK 6214Z, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing FAG 6301-2RSR-C3, Outer diameter: 37 mm | Width: 11 mm | Inner diameter: 12 mm
Deep groove ball bearing NSK 6010ZZC3, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6001, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing Timken 6207/C3, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG HC6308-C-2Z-L207-C3, Width: 23 mm
Deep groove ball bearing FAG 6014-2Z-C3, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing Timken 62204-2RS/C3, Outer diameter: 47 mm | Width: 18 mm | Inner diameter: 20 mm
Deep groove ball bearing SNR 63001.EEC3, Outer diameter: 28 mm | Width: 12 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 61821-2RSR-Y, Outer diameter: 130 mm | Width: 13 mm | Inner diameter: 105 mm
Deep groove ball bearing SKF 6218/C4, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Deep groove ball bearing SKF 4213 ATN9, Outer diameter: 120 mm | Width: 31 mm | Inner diameter: 65 mm
Deep groove ball bearing NTN 6213ZZNR/2AS, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearing Timken 6017-2RS/C3, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
Deep groove ball bearing NTN 63/28NR, Outer diameter: 68 mm | Width: 18 mm | Inner diameter: 28 mm