Deep groove ball bearing NTN 6306LLUNR/2AS, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm

NTN - Deep Groove Ball Bearing - 6306LLUNR/2AS

See technical informationSee documents

References

NTN:6306LLUNR/2AS
Rubix:205A0255
EAN:4547359575514
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter72 mm
Width19 mm
See all Specifications

Documents

Product details : NTN 6306LLUNR/2AS DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)72x72x19 mm
Logistic Weight350 g
Inner diameter30 mm
Outer diameter72 mm
Width19 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6300
Materialsteel
Cagesteel
Basic static load, radial - C0r15000 N
Basic dynamic load, radial - Cr29500 N
Weight0.232 kg
£ 21.94 excl. VAT
/ Each
£ 26.33 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories