Deep groove ball bearing SNR 6308ZC3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm

SNR Single-row grooved ball bearing

See technical informationSee documents

References

SNR:6308ZC3
Rubix:103A6272
EAN:3413520148881
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Documents

Product details : SNR 6308ZC3 DEEP GROOVE BALL BEARING


Single-row grooved ball bearing, radial contact, sheet metal cage, one-sided deflector

Technical specifications


Attributes
Logistics dimensions (L x W x H)103x28x103 mm
Logistic Weight625 g
Inner diameter40 mm
Outer diameter90 mm
Width23 mm
Sealingone metal shield
Bearing Clearancec3
Series6300
Cagesteel
Reference speed9000 rpm
Limit speed13000 rpm
Basic static load, radial - C0r24000 N
Basic dynamic load, radial - Cr40300 N
Weight0.612 kg
£ 19.66 excl. VAT
/ Each
£ 23.59 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories