SNR - Deep Groove Ball Bearing - 6018.EEC3
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 24 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 24 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6000 |
Cage | Steel |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 49800 N |
Basic dynamic load, radial - Cr | 57500 N |
Weight | 1.175 kg |
Usually arrives within 14 working days