Deep groove ball bearing NTN 6412C3, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 60 mm
NTN - Deep Groove Ball Bearing - 6412C3
See technical informationSee documentsReferences
NTN:6412C3
Rubix:205A0691
EAN:4547359584325



Documents
Product details : NTN 6412C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x35 mm |
|---|---|
| Logistic Weight | 2890 g |
| Inner diameter | 60 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6400 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 64500 N |
| Basic dynamic load, radial - Cr | 113000 N |
Show UNSPSC/ECL@SS
£ 75.69 excl. VAT
/ Each
£ 90.83 incl. VAT
- Delivery usually within ( 3 ) days
