Deep groove ball bearing FAG 6316-C4, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
Ball bearings
See technical informationReferences
FAG:6316-C4
Rubix:229A4210
Manufacturer :0167241510040
EAN:4012801280792

Product details : FAG 6316-C4 RADIAL BALL BEARING 0167241510040
Deep groove ball bearing 63, dimensions according to DIN 625-1
The FAG 6316-C4 deep groove ball bearing is equipped with increased radial clearance (C4) and is particularly suitable for applications with very high rotational speeds. It was designed to accommodate both radial and axial loads in both directions. The open design provides minimal friction, facilitates maintenance and makes the bearing ideal for clean and controlled environments.
Features:
This single-row deep groove ball bearing was designed without seals, which reduces friction and enables optimal speeds. The increased radial clearance (C4) improves tolerance to thermal expansion and ensures smooth operation even under high loads and extreme rotational speeds. The steel sheet cage provides high resistance to continuous loads and short-term shocks. Thanks to its low weight and robustness, this bearing offers high flexibility in systems that require fast and uniform rotation.
Maintenance:
Although this bearing does not require frequent maintenance, it is advisable to regularly check essential parameters such as noise, temperature, lubrication and vibrations to ensure flawless operation. Regular lubrication is required to achieve optimal performance and to prevent wear. The use of high-quality lubricants tailored to the specific operating conditions is recommended. Since the bearing has no seals, inspections and re-lubrication intervals are easily accessible. To avoid contamination, maintenance should be carried out in a clean environment.
AboutSealing:
This bearing has no seals and is therefore unprotected against dust, particles and moisture. The absence of seals facilitates cooling and maintenance, but requires more frequent lubrication and makes it more suitable for clean environments.
Brand information:
FAG, eine Marke der Schaeffler Gruppe, is a leader in the development of rolling bearing and guidance solutions. With many years of experience and continuous innovation, FAG offers high-performance and durable products for industrial and automotive applications, distinguished by their high quality and reliability.
Strengths:
• Low friction, ideal for high-speed applications
• Increased clearance (C4) for better tolerance to thermal expansion
• Open design facilitates lubrication and maintenance
• High resistance to radial and axial loads
• Versatile use in demanding industrial applications
Applications:
This bearing is used in numerous industries, including:
• Electric motors and industrial pumps: Ensures smooth and long-lasting rotation
• Fans and machine tools: Provides high precision and resistance to temperature fluctuations
• Conveying systems: Designed for long operating cycles
• Food and maritime industry: Suitable for clean and controlled environments
• Aerospace and agricultural engineering: Withstands high rotational speeds and variable temperature conditions
Features:
This single-row deep groove ball bearing was designed without seals, which reduces friction and enables optimal speeds. The increased radial clearance (C4) improves tolerance to thermal expansion and ensures smooth operation even under high loads and extreme rotational speeds. The steel sheet cage provides high resistance to continuous loads and short-term shocks. Thanks to its low weight and robustness, this bearing offers high flexibility in systems that require fast and uniform rotation.
Maintenance:
Although this bearing does not require frequent maintenance, it is advisable to regularly check essential parameters such as noise, temperature, lubrication and vibrations to ensure flawless operation. Regular lubrication is required to achieve optimal performance and to prevent wear. The use of high-quality lubricants tailored to the specific operating conditions is recommended. Since the bearing has no seals, inspections and re-lubrication intervals are easily accessible. To avoid contamination, maintenance should be carried out in a clean environment.
AboutSealing:
This bearing has no seals and is therefore unprotected against dust, particles and moisture. The absence of seals facilitates cooling and maintenance, but requires more frequent lubrication and makes it more suitable for clean environments.
Brand information:
FAG, eine Marke der Schaeffler Gruppe, is a leader in the development of rolling bearing and guidance solutions. With many years of experience and continuous innovation, FAG offers high-performance and durable products for industrial and automotive applications, distinguished by their high quality and reliability.
Strengths:
• Low friction, ideal for high-speed applications
• Increased clearance (C4) for better tolerance to thermal expansion
• Open design facilitates lubrication and maintenance
• High resistance to radial and axial loads
• Versatile use in demanding industrial applications
Applications:
This bearing is used in numerous industries, including:
• Electric motors and industrial pumps: Ensures smooth and long-lasting rotation
• Fans and machine tools: Provides high precision and resistance to temperature fluctuations
• Conveying systems: Designed for long operating cycles
• Food and maritime industry: Suitable for clean and controlled environments
• Aerospace and agricultural engineering: Withstands high rotational speeds and variable temperature conditions
Technical specifications
Attributes
| Logistic Weight | 3750 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 63 |
| Reference speed | 5500 rpm |
| Limit speed | 5400 rpm |
| Basic static load, radial - C0r | 87000 N |
| Basic dynamic load, radial - Cr | 131000 N |
Show UNSPSC/ECL@SS
£ 94.38 excl. VAT
/ Each
£ 113.26 incl. VAT
- Delivery usually within ( 7 ) days
