Deep groove ball bearing NTN 6308NR, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
NTN - Deep Groove Ball Bearing - 6308NR
See technical informationSee documentsReferences
NTN:6308NR
Rubix:205A0330
EAN:4547359576719



Documents
Product details : NTN 6308NR DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x23 mm |
|---|---|
| Logistic Weight | 670 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Reference speed | 9000 rpm |
| Limit speed | 13000 rpm |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 45000 N |
| Weight | 1.07 kg |
Show UNSPSC/ECL@SS
£ 22.18 excl. VAT
/ Each
£ 26.62 incl. VAT
- Delivery usually within ( 3 ) days
