Deep groove ball bearing NTN 6309LLB/5K, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
NTN - Deep Groove Ball Bearing - 6309LLB/5K
See technical informationReferences
NTN:6309LLB/5K
Rubix:205A0360
EAN:4547359005578



Product details : NTN 6309LLBCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x23 mm |
|---|---|
| Logistic Weight | 855 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cm |
| Series | 6300 |
| Cage | steel |
| Basic static load, radial - C0r | 32000 N |
| Basic dynamic load, radial - Cr | 58500 N |
| Weight | 0.285 kg |
Show UNSPSC/ECL@SS
£ 24.08 excl. VAT
/ Each
£ 28.90 incl. VAT
- Delivery usually within ( 3 ) days
