Deep groove ball bearing FAG 61914-2RZ, Outer diameter: 100 mm | Width: 16 mm | Inner diameter: 70 mm
Ball bearings
See technical informationReferences
FAG:61914-2RZ
Rubix:238A3321
Manufacturer :0817059480000
EAN:4047643336277

Product details : FAG 61914-2RZ SINGLE ROW DEEP GROOVE BALL BEARING
Features:
This single-row ball bearing features a robust design. It includes shields and a sheet steel cage, ensuring exceptional durability and optimal resistance to contamination from external elements. Thanks to its double sealing, it is perfectly suited for a variety of environments. Its high load capacity, enhanced precision, and smooth operation make the FAG ball bearing an ideal choice for reliable, long-lasting performance in the most demanding industrial applications.
Sealing:
Acting as a true protective shield, the FAG deflector system effectively blocks contaminants from entering the bearings. This barrier against intrusions preserves the integrity of the internal components, ensuring consistent performance and exceptional longevity while reducing the risk of wear and failure.
This single-row ball bearing features a robust design. It includes shields and a sheet steel cage, ensuring exceptional durability and optimal resistance to contamination from external elements. Thanks to its double sealing, it is perfectly suited for a variety of environments. Its high load capacity, enhanced precision, and smooth operation make the FAG ball bearing an ideal choice for reliable, long-lasting performance in the most demanding industrial applications.
Sealing:
Acting as a true protective shield, the FAG deflector system effectively blocks contaminants from entering the bearings. This barrier against intrusions preserves the integrity of the internal components, ensuring consistent performance and exceptional longevity while reducing the risk of wear and failure.
Strengths
This single-row ball bearing delivers consistent, long-lasting performance, even under harsh conditions, thanks to its robust design. Its double seal protects against particles and contaminants, reducing wear and extending its service life. Deflectors provide protection against contamination and maintain effective lubrication, reducing friction and optimizing performance. This ensures smooth and quiet operation, improves the bearing’s precision, reliability, and service life, while reducing maintenance requirements.
Applications
This FAG deep groove ball bearing is versatile and can be used in a variety of industrial applications. It is particularly well-suited for equipment requiring high load capacity and rotational precision.
Technical specifications
Attributes
| Logistic Weight | 340 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 100 mm |
| Width | 16 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 619..-2rz |
| Reference speed | 6400 rpm |
| Limit speed | 8100 rpm |
| Basic static load, radial - C0r | 21200 N |
| Basic dynamic load, radial - Cr | 25000 N |
Show UNSPSC/ECL@SS
£ 60.80 excl. VAT
/ Each
£ 72.96 incl. VAT
- Delivery usually within ( 7 ) days
