Deep groove ball bearing FAG 6304-C-2HRS>V, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Ball bearing
See technical informationReferences
FAG:6304-C-2HRS>V
Rubix:244A3975
Manufacturer :0949836400000
EAN:4054372546792

Product details : FAG 6304-C-2HRSV 0949836400000 DEEP GROOVE BALL BEARING
Single-row deep groove ball bearings are the most commonly used type of bearing and are available in many sizes and variants. Thanks to their design, they offer low friction torque, making them suitable for high speeds. These products are capable of withstanding radial and axial loads in both directions.
Features:
This C-series deep groove ball bearing is designed to provide high load capacity while effectively withstanding shocks and vibrations. It features a sheet steel cage and two seals. Constructed from high-quality materials, it ensures extended service life and quiet operation. The single-row ball design reduces friction and promotes smooth rotation. However, the rubber seals may introduce a slight additional resistance to rotation.
Maintenance:
The FAG bearing is factory-pre-lubricated with high-quality grease, simplifying maintenance. However, regular inspections are essential to ensure proper operation and longevity.
Sealing:
Its robust lip seals provide optimal protection against contaminants and water, reduce maintenance, and make it ideal for dusty or humid environments.
Brand Information:
FAG, a brand of the Schaeffler Group, is recognized worldwide for its innovations and product quality. With decades of experience in bearing manufacturing, FAG is committed to providing high-precision solutions for the most demanding industries. The brand is synonymous with reliability and performance, offering products that meet the strictest standards of quality and durability. The bearings are designed to optimize machine performance, reduce maintenance costs, and improve business productivity. Through a global distribution network, FAG ensures unmatched technical support and product availability.
Features:
This C-series deep groove ball bearing is designed to provide high load capacity while effectively withstanding shocks and vibrations. It features a sheet steel cage and two seals. Constructed from high-quality materials, it ensures extended service life and quiet operation. The single-row ball design reduces friction and promotes smooth rotation. However, the rubber seals may introduce a slight additional resistance to rotation.
Maintenance:
The FAG bearing is factory-pre-lubricated with high-quality grease, simplifying maintenance. However, regular inspections are essential to ensure proper operation and longevity.
Sealing:
Its robust lip seals provide optimal protection against contaminants and water, reduce maintenance, and make it ideal for dusty or humid environments.
Brand Information:
FAG, a brand of the Schaeffler Group, is recognized worldwide for its innovations and product quality. With decades of experience in bearing manufacturing, FAG is committed to providing high-precision solutions for the most demanding industries. The brand is synonymous with reliability and performance, offering products that meet the strictest standards of quality and durability. The bearings are designed to optimize machine performance, reduce maintenance costs, and improve business productivity. Through a global distribution network, FAG ensures unmatched technical support and product availability.
Strengths
• Simple design and robust operation.
• Ability to withstand radial and axial loads in both directions.
• Quiet operation.
• Ability to withstand radial and axial loads in both directions.
• Quiet operation.
Applications
• Household appliances.
• Automotive equipment.
• Mechanical transmissions
• Small gearboxes.
• Automotive equipment.
• Mechanical transmissions
• Small gearboxes.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 63..-c-2hrs |
| Material | steel |
| Limit speed | 14000 rpm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 18500 N |
| Weight | 0.15 kg |
Show UNSPSC/ECL@SS
£ 4.11 excl. VAT
/ Each
£ 4.93 incl. VAT
- In stock: Next day delivery
