Deep groove ball bearing NTN 6313LLUC3/5K, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
NTN - Deep Groove Ball Bearing - 6313LLUC3/5K
See technical informationSee documentsReferences
NTN:6313LLUC3/5K
Rubix:205A0481
EAN:4547359579079



Documents
Product details : NTN 6313LLUC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x33 mm |
|---|---|
| Logistic Weight | 2155 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 60000 N |
| Basic dynamic load, radial - Cr | 103000 N |
| Weight | 5.67 kg |
Show UNSPSC/ECL@SS
£ 56.93 excl. VAT
/ Each
£ 68.32 incl. VAT
- Delivery usually within ( 3 ) days
