Deep groove ball bearing Timken 61800, Outer diameter: 19 mm | Width: 5 mm | Inner diameter: 10 mm
Ball Bearing
See technical informationSee documentsReferences
Timken:61800
Rubix:396A1369
EAN:0053893771243

Documents
Product details : TIMKEN 61800 DEEP GROOVE BALL BEARING
Timken’s deep groove ball bearings deliver reliable performance in a wide range of applications and conditions. With super-finished raceways and controlled geometries, our premium design helps ensure consistent quality.
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 19 mm |
| Width | 5 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 61800 |
| Material | steel |
| Reference speed | 34000 rpm |
| Limit speed | 34000 rpm |
| Basic static load, radial - C0r | 840 N |
| Basic dynamic load, radial - Cr | 1700 N |
| Weight | 0.005 kg |
Show UNSPSC/ECL@SS
£ 55.10 excl. VAT
/ 10 pieces
£ 66.12 incl. VAT
- Delivery usually within ( 7 ) days
