Deep groove ball bearing NTN 6817, Outer diameter: 110 mm | Width: 13 mm | Inner diameter: 85 mm
NTN - Deep Groove Ball Bearing - 6817
See technical informationReferences
NTN:6817
Rubix:205A0777
EAN:4547359006391



Product details : NTN 6817 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x13 mm |
|---|---|
| Logistic Weight | 270 g |
| Inner diameter | 85 mm |
| Outer diameter | 110 mm |
| Width | 13 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6800 |
| Cage | steel |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Weight | 0.27 kg |
Show UNSPSC/ECL@SS
£ 60.55 excl. VAT
/ Each
£ 72.66 incl. VAT
- Delivery usually within ( 3 ) days
