Deep groove ball bearing NTN 6317C4, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
NTN - Deep Groove Ball Bearing - 6317C4
See technical informationSee documentsReferences
NTN:6317C4
Rubix:205A0549
EAN:4547359401387



Documents
Product details : NTN 6317C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x41 mm |
|---|---|
| Logistic Weight | 4310 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 97000 N |
| Basic dynamic load, radial - Cr | 147000 N |
| Weight | 1.73 kg |
Show UNSPSC/ECL@SS
£ 133.65 excl. VAT
/ Each
£ 160.38 incl. VAT
- Usually arrives within 14 working days
