Deep groove ball bearing SNR 6205HT200, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
SNR - Specific ball bearings - 6205.HT200
See technical informationReferences
SNR:6205HT200
Rubix:204A9514
Manufacturer :6205.HT200
EAN:3413520351854



Product details : SNR 6205HT200 SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides, applications upto 200°C.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c4 |
| Series | 6200 |
| Cage | steel |
| Limit speed | 6100 rpm |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 13800 N |
| Weight | 0.128 kg |
Show UNSPSC/ECL@SS
£ 34.59 excl. VAT
/ Each
£ 41.51 incl. VAT
- Delivery usually within ( 3 ) days
