6026
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 33 mm |
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 33 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6026 |
Basic static load, radial - C0r | 96800 N |
Basic dynamic load, radial - Cr | 105000 N |
Usually arrives within 14 working days