Deep groove ball bearing NTN 63206ZZ/2AS, Outer diameter: 62 mm | Width: 23.8 mm | Inner diameter: 30 mm
NTN - Deep Groove Ball Bearing - 63204ZZ/2AS
See technical informationSee documentsReferences
NTN:63206ZZ/2AS
Rubix:205A0593
EAN:4547359581201



Documents
Product details : NTN 63206ZZ/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x23,8 mm |
|---|---|
| Logistic Weight | 298 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 23.8 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 63200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Weight | 0.457 kg |
Show UNSPSC/ECL@SS
£ 19.50 excl. VAT
/ Each
£ 23.40 incl. VAT
- Usually arrives within 14 working days
