Deep groove ball bearing NTN 6320L1C3, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
NTN - Deep Groove Ball Bearing - 6320L1C3
See technical informationSee documentsReferences
NTN:6320L1C3
Rubix:205A0601
EAN:4547359402544



Documents
Product details : NTN 6320L1C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, machined cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x215x47 mm |
|---|---|
| Logistic Weight | 8490 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 47 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 141000 N |
| Basic dynamic load, radial - Cr | 173000 N |
| Weight | 0.144 kg |
Show UNSPSC/ECL@SS
£ 400.53 excl. VAT
/ Each
£ 480.64 incl. VAT
- Delivery usually within ( 3 ) days
