Deep groove ball bearing NTN 6201LLBCM/5K, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
NTN - Deep Groove Ball Bearing - 6201LLBCM/5K
See technical informationSee documentsReferences
NTN:6201LLBCM/5K
Rubix:206A3942
EAN:4547359004410



Documents
Product details : NTN 6201LLBCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x10 mm |
|---|---|
| Logistic Weight | 37 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 10 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cm |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 2750 N |
| Basic dynamic load, radial - Cr | 6750 N |
| Weight | 0.03 kg |
Show UNSPSC/ECL@SS
£ 3.74 excl. VAT
/ Each
£ 4.49 incl. VAT
- Delivery usually within ( 3 ) days
