Deep groove ball bearing NTN 6321C3, Outer diameter: 225 mm | Width: 49 mm | Inner diameter: 105 mm
NTN - Deep Groove Ball Bearing - 6321C3
See technical informationSee documentsReferences
NTN:6321C3
Rubix:205A0606
EAN:4547359581638



Documents
Product details : NTN 6321C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x225x49 mm |
|---|---|
| Logistic Weight | 8192 g |
| Inner diameter | 105 mm |
| Outer diameter | 225 mm |
| Width | 49 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 153000 N |
| Basic dynamic load, radial - Cr | 204000 N |
| Weight | 0.232 kg |
Show UNSPSC/ECL@SS
£ 226.32 excl. VAT
/ Each
£ 271.58 incl. VAT
- Delivery usually within ( 3 ) days
