Deep groove ball bearing NTN 6310LU, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
NTN - Deep Groove Ball Bearing - 6302LU
See technical informationSee documentsReferences
NTN:6310LU
Rubix:205A0396
EAN:4547359577839



Documents
Product details : NTN 6310LU DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seal on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x27 mm |
|---|---|
| Logistic Weight | 1050 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 38500 N |
| Basic dynamic load, radial - Cr | 68500 N |
| Weight | 0.814 kg |
Show UNSPSC/ECL@SS
£ 40.56 excl. VAT
/ Each
£ 48.67 incl. VAT
- Usually arrives within 14 working days
