Deep groove ball bearing NTN 6330L1C3, Outer diameter: 320 mm | Width: 65 mm | Inner diameter: 150 mm
NTN - Deep Groove Ball Bearing - 6330L1C3
See technical informationSee documentsReferences
NTN:6330L1C3
Rubix:205A0639
EAN:4547359404104



Documents
Product details : NTN 6330L1C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, machined cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x320x65 mm |
|---|---|
| Logistic Weight | 26790 g |
| Inner diameter | 150 mm |
| Outer diameter | 320 mm |
| Width | 65 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 284000 N |
| Basic dynamic load, radial - Cr | 274000 N |
| Weight | 0.232 kg |
Show UNSPSC/ECL@SS
£ 1,006.89 excl. VAT
/ Each
£ 1,208.27 incl. VAT
- Usually arrives within 14 working days
