Deep groove ball bearing FAG 6320-2RSR-C3, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
Deep groove ball bearing
See technical informationReferences
FAG:6320-2RSR-C3
Rubix:274A7023
Manufacturer :0768415530030
EAN:4047643054102

Product details : FAG 6320-2RSR-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-2RSR, single row, seals, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 7780 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 47 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 63..-2rsr |
| Limit speed | 1940 rpm |
| Basic static load, radial - C0r | 137000 N |
| Basic dynamic load, radial - Cr | 177000 N |
Show UNSPSC/ECL@SS
£ 239.72 excl. VAT
/ Each
£ 287.66 incl. VAT
- Usually arrives within 14 working days
