Deep groove ball bearing NTN 6406, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 30 mm
NTN - Deep Groove Ball Bearing - 6406
See technical informationReferences
NTN:6406
Rubix:205A0665
EAN:4547359405002



Product details : NTN 6406 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x23 mm |
|---|---|
| Logistic Weight | 735 g |
| Inner diameter | 30 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6400 |
| Cage | steel |
| Basic static load, radial - C0r | 23900 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Weight | 1.96 kg |
Show UNSPSC/ECL@SS
£ 24.61 excl. VAT
/ Each
£ 29.53 incl. VAT
- Delivery usually within ( 3 ) days
