Deep groove ball bearing NTN 6407ZZC3/2AS, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 35 mm
NTN - Deep Groove Ball Bearing - 6403ZZ/2AS
See technical informationSee documentsReferences
NTN:6407ZZC3/2AS
Rubix:205A0672
EAN:4547359584110



Documents
Product details : NTN 6407ZZC3/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x25 mm |
|---|---|
| Logistic Weight | 957 g |
| Inner diameter | 35 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6400 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 31000 N |
| Basic dynamic load, radial - Cr | 61000 N |
| Weight | 0.232 kg |
Show UNSPSC/ECL@SS
£ 31.71 excl. VAT
/ Each
£ 38.05 incl. VAT
- Delivery usually within ( 3 ) days
