Deep groove ball bearing SNR 6202EE, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
SNR - Deep Groove Ball Bearing - 6202.EE
See technical informationReferences
SNR:6202EE
Rubix:181A0755
Manufacturer :6202EE
EAN:3413520701413



Product details : SNR 6202EE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 3600 N |
| Basic dynamic load, radial - Cr | 7600 N |
| Weight | 0.232 kg |
Show UNSPSC/ECL@SS
£ 4.80 excl. VAT
/ Each
£ 5.76 incl. VAT
- Delivery usually within ( 3 ) days
