Deep groove ball bearing SKF 6208/C3VE167, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Rigid ball bearings
See technical informationReferences
SKF:6208/C3VE167
Rubix:266A6781
Manufacturer :84411
EAN:7316570486506

Product details : SKF 6208/C3VE167 DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF single-row deep groove ball bearing stands out for its ability to effectively handle radial and axial loads in both directions. Ideal for applications requiring durability and performance, this product is designed for environments where high speeds are required. Its open design simplifies installation and maintenance, making it a reliable solution for industrial systems.
Features:
This single-row deep groove ball bearing is designed with a sheet steel cage that offers excellent resistance to constant and moderate loads. Its C3 internal clearance ensures smooth operation, even at high speeds, while reducing internal friction. With no seals, this product promotes efficient heat dissipation. It is particularly well-suited for clean environments where regular maintenance is possible. Its robust construction and tolerance to thermal expansion ensure optimal durability under varying conditions.
Maintenance:
Regular maintenance of this ball bearing is essential to extend its service life. Inspections should include monitoring noise levels, vibrations, and temperature. The absence of seals facilitates maintenance operations. It is crucial to work in a clean environment to prevent contamination, particularly during inspections and any necessary replacements.
Sealing:
This product has no seals, making it vulnerable to external contaminants such as dust or moisture. This open design allows for easy access for maintenance but requires increased vigilance in exposed environments. The absence of seals also limits the risk of additional friction, thereby improving thermal and mechanical efficiency.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a global leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, including automotive transportation, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Key Features:
• Low internal friction for increased energy efficiency.
• Ability to withstand high speeds and combined loads.
• Open design for easy maintenance and inspection.
• C3 internal clearance for optimal thermal management.
Applications:
This deep-groove ball bearing is used in many industries, including electric motors, fans, and conveyor systems. It is ideal for machine tools requiring precision and reliability at high speeds. It is also suitable for agricultural and industrial equipment, where temperature variations and controlled conditions are key requirements. The food processing and maritime sectors also benefit from its robust performance and ease of maintenance.
Features:
This single-row deep groove ball bearing is designed with a sheet steel cage that offers excellent resistance to constant and moderate loads. Its C3 internal clearance ensures smooth operation, even at high speeds, while reducing internal friction. With no seals, this product promotes efficient heat dissipation. It is particularly well-suited for clean environments where regular maintenance is possible. Its robust construction and tolerance to thermal expansion ensure optimal durability under varying conditions.
Maintenance:
Regular maintenance of this ball bearing is essential to extend its service life. Inspections should include monitoring noise levels, vibrations, and temperature. The absence of seals facilitates maintenance operations. It is crucial to work in a clean environment to prevent contamination, particularly during inspections and any necessary replacements.
Sealing:
This product has no seals, making it vulnerable to external contaminants such as dust or moisture. This open design allows for easy access for maintenance but requires increased vigilance in exposed environments. The absence of seals also limits the risk of additional friction, thereby improving thermal and mechanical efficiency.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a global leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, including automotive transportation, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Key Features:
• Low internal friction for increased energy efficiency.
• Ability to withstand high speeds and combined loads.
• Open design for easy maintenance and inspection.
• C3 internal clearance for optimal thermal management.
Applications:
This deep-groove ball bearing is used in many industries, including electric motors, fans, and conveyor systems. It is ideal for machine tools requiring precision and reliability at high speeds. It is also suitable for agricultural and industrial equipment, where temperature variations and controlled conditions are key requirements. The food processing and maritime sectors also benefit from its robust performance and ease of maintenance.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x80x80 mm |
|---|---|
| Logistic Weight | 344 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 18000 rpm |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 32500 N |
Show UNSPSC/ECL@SS
£ 46.47 excl. VAT
/ Each
£ 55.76 incl. VAT
- Usually arrives within 14 working days
