Deep groove ball bearing SNR 6314Z, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
SNR - Deep Groove Ball Bearing - 6314.Z
See technical informationReferences
SNR:6314Z
Rubix:205A0510
Manufacturer :6314.Z
EAN:3413520588885



Product details : SNR 6314Z DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 35 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 6100 rpm |
| Limit speed | 7500 rpm |
| Basic static load, radial - C0r | 68200 N |
| Basic dynamic load, radial - Cr | 104000 N |
| Weight | 2.566 kg |
Show UNSPSC/ECL@SS
£ 82.64 excl. VAT
/ Each
£ 99.17 incl. VAT
- Usually arrives within 14 working days
