Deep groove ball bearing NTN 6408ZZC3/5K, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 40 mm
NTN - Deep Groove Ball Bearing - 6403ZZ/2AS
See technical informationSee documentsReferences
NTN:6408ZZC3/5K
Rubix:205A0676
EAN:4547359584172



Documents
Product details : NTN 6408ZZC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x27 mm |
|---|---|
| Logistic Weight | 1275 g |
| Inner diameter | 40 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6400 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 36500 N |
| Basic dynamic load, radial - Cr | 70500 N |
| Weight | 0.019 kg |
Show UNSPSC/ECL@SS
£ 43.38 excl. VAT
/ Each
£ 52.06 incl. VAT
- Delivery usually within ( 3 ) days
