Deep groove ball bearing FAG 6013-RSR, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
Ball bearings
See technical informationReferences
FAG:6013-RSR
Rubix:274A6671
Manufacturer :0190936400000
EAN:4012801163828

Product details : FAG 6013-RSR DEEP GROOVE BALL BEARING
60..-RSR ball bearings, single-row, sealed, steel sheet cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x100x100 mm |
|---|---|
| Logistic Weight | 463 g |
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 18 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 60..-rsr |
| Material | steel |
| Limit speed | 3500 rpm |
| Basic static load, radial - C0r | 25000 N |
| Basic dynamic load, radial - Cr | 32500 N |
Show UNSPSC/ECL@SS
£ 23.78 excl. VAT
/ Each
£ 28.54 incl. VAT
- Delivery usually within ( 7 ) days
