Deep groove ball bearing Timken 6307-RS/C3, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm

6307

See technical information

References

Timken:6307-RS/C3
Rubix:100A2909
EAN:0053893725062
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter80 mm
Width21 mm
See all Specifications

Product details : TIMKEN 6307-RS-C3 BALL BEARING WITH SINGLE SEAL


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter80 mm
Width21 mm
Sealingone rubber seal
Bearing Clearancec3
Series6307
Basic static load, radial - C0r19200 N
Basic dynamic load, radial - Cr33400 N
£ 21.89 excl. VAT
/ Each
£ 26.27 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories