SNR Single-row Deep groove ball bearing EE
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 128x128x28 mm |
---|---|
Logistic Weight | 667 g |
Inner diameter | 75 mm |
Outer diameter | 115 mm |
Width | 20 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6000 |
Material | Steel |
Cage | Steel |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 33600 N |
Basic dynamic load, radial - Cr | 38400 N |
Weight | 0.64 kg |
Usually arrives within 14 working days