Deep Groove Ball Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x210x210 mm |
---|---|
Logistic Weight | 3486,9 g |
Inner diameter | 140 mm |
Outer diameter | 210 mm |
Width | 33 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 60 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 6700 rpm |
Limit speed | 3200 rpm |
Basic static load, radial - C0r | 108 N |
Basic dynamic load, radial - Cr | 111 N |
Usually arrives within 14 working days