Deep groove ball bearing NTN 6409, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 45 mm
NTN - Deep Groove Ball Bearing - 6409
See technical informationReferences
NTN:6409
Rubix:205A0677
EAN:4547359405187



Product details : NTN 6409 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x29 mm |
|---|---|
| Logistic Weight | 1550 g |
| Inner diameter | 45 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6400 |
| Cage | steel |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 85500 N |
| Weight | 0.008 kg |
Show UNSPSC/ECL@SS
£ 44.92 excl. VAT
/ Each
£ 53.90 incl. VAT
- Delivery usually within ( 3 ) days
