Deep groove ball bearing FAG 6308-N, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Ball bearings
See technical informationReferences
FAG:6308-N
Rubix:238A2008
Manufacturer :0167234650000
EAN:4012801075251

Product details : FAG 6308-N SINGLE ROW DEEP GROOVE BALL BEARING
This FAG deep groove ball bearing is designed to provide a reliable and durable solution for a variety of industrial applications. Its robust design makes it an ideal choice for environments where precision and longevity are essential.
Features:
This FAG deep groove ball bearing features a single-row ball configuration, ensuring even distribution of radial loads. The sheet steel cage reinforces the bearing’s structure, providing excellent resistance to wear and deformation under load. It features a circular groove and an open design.
Maintenance:
To ensure its longevity and optimal performance, this open bearing requires regular maintenance. It is recommended to periodically check the condition of the bearing to prevent wear. A visual inspection of the bearing allows for the detection of any early wear or deformation, enabling prompt action to avoid costly production downtime. This product should be used in environments where the risk of contamination is low.
Sealing:
This FAG bearing model is open, meaning it is not equipped with seals. This facilitates heat dissipation but also means that special attention must be paid to protecting it from external contaminants, such as dust or liquids. It is therefore best to install this bearing in a location protected from contaminants.
Features:
This FAG deep groove ball bearing features a single-row ball configuration, ensuring even distribution of radial loads. The sheet steel cage reinforces the bearing’s structure, providing excellent resistance to wear and deformation under load. It features a circular groove and an open design.
Maintenance:
To ensure its longevity and optimal performance, this open bearing requires regular maintenance. It is recommended to periodically check the condition of the bearing to prevent wear. A visual inspection of the bearing allows for the detection of any early wear or deformation, enabling prompt action to avoid costly production downtime. This product should be used in environments where the risk of contamination is low.
Sealing:
This FAG bearing model is open, meaning it is not equipped with seals. This facilitates heat dissipation but also means that special attention must be paid to protecting it from external contaminants, such as dust or liquids. It is therefore best to install this bearing in a location protected from contaminants.
Strengths
- Increased durability: designed to withstand high loads and speeds without compromising service life.
- No seals: better performance at high speeds and efficient heat dissipation.
- Easy installation: its circular groove facilitates installation, as it can be positioned axially with a circlip inside the housing. This saves time and space.
- No seals: better performance at high speeds and efficient heat dissipation.
- Easy installation: its circular groove facilitates installation, as it can be positioned axially with a circlip inside the housing. This saves time and space.
Applications
This deep-groove ball bearing is used in a wide range of industrial applications, including gearmotors, inverters, gearboxes, and mechanical transmissions.
Technical specifications
Attributes
| Logistic Weight | 624 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 63..-n |
| Reference speed | 9000 rpm |
| Limit speed | 10800 rpm |
| Basic static load, radial - C0r | 25000 N |
| Basic dynamic load, radial - Cr | 45500 N |
Show UNSPSC/ECL@SS
£ 20.58 excl. VAT
/ Each
£ 24.70 incl. VAT
- Delivery usually within ( 7 ) days
