NTN - Deep Groove Ball Bearing - 6310ZZCM/5K
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 90x90x23 mm |
---|---|
Logistic Weight | 650 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Sealing | two metal shields |
Bearing Clearance | cm |
Series | 6300 |
Material | steel (cage) |
Cage | steel |
Basic static load, radial - C0r | 24000 N |
Basic dynamic load, radial - Cr | 45000 N |
Weight | 1.07 kg |
Usually arrives within 14 working days