Deep groove ball bearing SNR 6311EE, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
SNR Single-row Deep groove ball bearing EE
See technical informationSee documentsReferences
SNR:6311EE
Rubix:205A0418
EAN:3413520150761



Documents
Product details : SNR 6311EE DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, friction seals on both sides
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, contact seal made of Nitrile on both sides of the bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 123x123x35 mm |
|---|---|
| Logistic Weight | 1400 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Limit speed | 3900 rpm |
| Basic static load, radial - C0r | 44900 N |
| Basic dynamic load, radial - Cr | 70900 N |
| Weight | 1.368 kg |
Show UNSPSC/ECL@SS
£ 57.35 excl. VAT
/ Each
£ 68.82 incl. VAT
- Delivery usually within ( 3 ) days
