Deep groove ball bearing NTN 60/22LLUC3/2AS, Outer diameter: 44 mm | Width: 12 mm | Inner diameter: 22 mm
NTN - Deep Groove Ball Bearing - 60/22LLU/5K
See technical informationReferences
NTN:60/22LLUC3/2AS
Rubix:204A8774
EAN:4547359822151



Product details : NTN 60/22LLUC3/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 22 mm |
|---|---|
| Outer diameter | 44 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 11.61 excl. VAT
/ Each
£ 13.93 incl. VAT
- Delivery usually within ( 3 ) days
