Deep groove ball bearing NTN 6802, Outer diameter: 24 mm | Width: 5 mm | Inner diameter: 15 mm
NTN - Deep Groove Ball Bearing - 6802
See technical informationReferences
NTN:6802
Rubix:205A0712
EAN:4547359006094



Product details : NTN 6802 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x5 mm |
|---|---|
| Logistic Weight | 15 g |
| Inner diameter | 15 mm |
| Outer diameter | 24 mm |
| Width | 5 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6800 |
| Cage | steel |
| Basic static load, radial - C0r | 1260 N |
| Basic dynamic load, radial - Cr | 2300 N |
| Weight | 0.032 kg |
Show UNSPSC/ECL@SS
£ 6.55 excl. VAT
/ Each
£ 7.86 incl. VAT
- Usually arrives within 14 working days
