SNR - Deep Groove Ball Bearing - 6317.ZZC3
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6300 |
Cage | Steel |
Reference speed | 5300 rpm |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 96800 N |
Basic dynamic load, radial - Cr | 132000 N |
Weight | 4.21 kg |
Usually arrives within 14 working days