Thin section bearing NTN 6810JRLLB/5K, Outer diameter: 65 mm | Width: 7 mm | Inner diameter: 50 mm
NTN - Deep Groove Ball Bearing - 6802LLB/5K
See technical informationSee documentsReferences
NTN:6810JRLLB/5K
Rubix:205A0746
EAN:4547359412529



Documents
Product details : NTN 6810JRLLB/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x7 mm |
|---|---|
| Logistic Weight | 58 g |
| Inner diameter | 50 mm |
| Outer diameter | 65 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 6800 |
| Basic static load, radial - C0r | 6100 N |
| Basic dynamic load, radial - Cr | 7300 N |
Show UNSPSC/ECL@SS
£ 30.22 excl. VAT
/ Each
£ 36.26 incl. VAT
- Delivery usually within ( 3 ) days
