Thin section bearing SKF 61811-2RS1, Outer diameter: 72 mm | Width: 9 mm | Inner diameter: 55 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:61811-2RS1
Rubix:2516466
Manufacturer :41559
EAN:7316577611598

Product details : SKF 61811-2RS1 RADIAL BALL BEARING 55X72
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistic Weight | 75,8 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 72 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 618.. |
| Limit speed | 5300 rpm |
Show UNSPSC/ECL@SS
£ 56.12 excl. VAT
/ Each
£ 67.34 incl. VAT
- Delivery usually within ( 3 ) days
