Deep Groove Ball Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 72 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x72x72 mm |
---|---|
Logistic Weight | 80 g |
Inner diameter | 55 mm |
Outer diameter | 72 mm |
Width | 9 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | 618.. |
Material | bearing steel |
Reference speed | 19000 rpm |
Limit speed | 9500 rpm |
Usually arrives within 14 working days