Thin section bearing NTN 6820C3, Outer diameter: 125 mm | Width: 13 mm | Inner diameter: 100 mm

NTN - Deep Groove Ball Bearing - 6820C3

See technical informationSee documents

References

NTN:6820C3
Rubix:205A0791
EAN:4547359413908
brand logo

Technical specifications

Inner diameter100 mm
Outer diameter125 mm
Width13 mm
See all Specifications

Documents

Product details : NTN 6820C3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)125x125x13 mm
Logistic Weight334 g
Inner diameter100 mm
Outer diameter125 mm
Width13 mm
Sealingopen
Cagesteel
Bearing Clearancec3
Series6800
Basic static load, radial - C0r21200 N
Basic dynamic load, radial - Cr21700 N
£ 75.91 excl. VAT
/ Each
£ 91.09 incl. VAT
  • Delivery usually within ( 3 ) days