Deep groove ball bearing NTN 6812, Outer diameter: 78 mm | Width: 10 mm | Inner diameter: 60 mm
NTN - Deep Groove Ball Bearing - 6812
See technical informationReferences
NTN:6812
Rubix:205A0753
EAN:4547359006292



Product details : NTN 6812 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x78x10 mm |
|---|---|
| Logistic Weight | 106 g |
| Inner diameter | 60 mm |
| Outer diameter | 78 mm |
| Width | 10 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6800 |
| Cage | steel |
| Basic static load, radial - C0r | 10600 N |
| Basic dynamic load, radial - Cr | 12700 N |
| Weight | 0.89 kg |
Show UNSPSC/ECL@SS
£ 32.17 excl. VAT
/ Each
£ 38.60 incl. VAT
- Delivery usually within ( 3 ) days
