Deep groove ball bearing FAG 6305-C-Z-C3>V, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Ball bearing
See technical informationReferences
Superseded Ref:6305-Z-C3
FAG:6305-C-Z-C3>V
Rubix:274A6958
Manufacturer :0955624430030
EAN:4054372710506

Product details : FAG 6305-C-Z-C3V DEEP GROOVE BALL BEARING
63..-C-Z single-row ball bearings, C-generation, deflector, sheet steel cage
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Series | 63..-c-z |
| Reference speed | 13500 rpm |
| Limit speed | 17800 rpm |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 26500 N |
Show UNSPSC/ECL@SS
£ 6.46 excl. VAT
/ Each
£ 7.75 incl. VAT
- Delivery usually within ( 7 ) days
