NTN - Deep Groove Ball Bearing - 6815
Inner diameter | 75 mm |
---|---|
Outer diameter | 95 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 95x95x10 mm |
---|---|
Logistic Weight | 170 g |
Inner diameter | 75 mm |
Outer diameter | 95 mm |
Width | 10 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6800 |
Cage | Steel |
Basic static load, radial - C0r | 12900 N |
Basic dynamic load, radial - Cr | 13900 N |
Weight | 4.08 kg |
Usually arrives within 14 working days